1" Drive Standard Length Impact Set, 16 pcs
Mfr # 9016
Zoro # G5269839
product price: $1,221.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Drive Size
1"
Number of Pieces
16
Impact Rated
No
Sizes Included
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
Features
Set contains 6 Point sizes 2-1/16" to 3";
Set Contains 16 Pieces;
1" Dr. 16 Piece Fractional Set 2-1/16"-3";
Metal Storage Case;
Lifetime Warranty (Individual Parts Only).
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9016
Zoro #
G5269839
UPC #
838780002095
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Sizes Included
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
Length
Various
Socket Size Range
2-1/16" to 3"
Overall Length
Various
Details
Item
Standard Length Impact Set
Number of Pieces
16
Impact Rated
No
Features
Set contains 6 Point sizes 2-1/16" to 3";
Set Contains 16 Pieces;
1" Dr. 16 Piece Fractional Set 2-1/16"-3";
Metal Storage Case;
Lifetime Warranty (Individual Parts Only).
Std. Socket Point Styles Included
6
Ratchets Included
None
Sockets Included
Yes
Number of Points
6
Tether Capable
Not Tether Capable
Product Type
Socket Set,1"D,Fraction,16pcs.
Description
Socket Set,1 In.D,Fraction,16pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.