This item is Discontinued.
This item is Discontinued.
1" Drive Standard Length Impact Set, Metric, 20 pcs (Discontinued)
Mfr #
9020M
Zoro #
G5269796
UPC # 838780002194
Country of Origin Taiwan, Province of China
Category Impact Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9020M
Zoro #
G5269796
UPC #
838780002194
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Sizes Included
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
Socket Size Range
46mm to 75mm
Length
Various
Overall Length
Various
Details
Item
Standard Length Impact Set
Number of Pieces
20
Measurement Type
Metric
Number of Points
6
Features
Set contains 6-Point sizes 45mm to 75mm;
Set Contains 20 Pieces;
1" Dr. 20 Pc. Metric Set 45mm to 75mm;
Metal Storage Case;
Lifetime Warranty (Individual Parts Only).
Impact Rated
No
Sockets Included
Yes
Std. Socket Point Styles Included
6
Ratchets Included
None
Tether Capable
Not Tether Capable
Product Type
Socket Set,1"D,Standard,Metric
Description
Socket Set,1 In.D,Standard,Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.