This item is Discontinued.

Grey Pneumatic 1" Drive x 1-5/16" Hex Driver 4942F

This item is Discontinued.

Grey Pneumatic

1" Drive x 1-5/16" Hex Driver (Discontinued)

Mfr # 4942F
Zoro # G5288967
UPC # 729440478506
Country of Origin Taiwan, Province of China
Category Nut Drivers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4942F
Zoro #
G5288967
UPC #
729440478506
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.94"
Size
1-5/16"
Drive Size
1"
Hex Depth "D" Size
.79"
Drive End "A" Size
2.13"

Details

SAE or Metric
SAE
Item
Hex Driver,1"Dx1-5/16"
Tip Type
Hex

Description

Hex Driver,1 In.Dx1-5/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.