This item is Discontinued.

Grey Pneumatic 1" Drive 4.06" Size, 1.38" Socket 4572SD

This item is Discontinued.

Grey Pneumatic

1" Drive 4.06" Size, 1.38" Socket (Discontinued)

Mfr # 4572SD
Zoro # G302678973
UPC # 729440000000
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4572SD
Zoro #
G302678973
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
2-1/4"
Overall Length
4.13"
Socket Size
4.06"
Socket Depth
1.38"
Bolt Clearance Depth "C" Size
2.95"
Drive End "A" Size
2.44"

Details

SAE or Metric
SAE
Output Type
8-Point Deep
Shape
III

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.