Shop GREY PNEUMATIC
See all product information
Socket 1" Dr, 270mm L, Chrome plated
Mfr # 4633ML
Zoro # G5285196
product price:Â $163.94
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Overall Length
270mm
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4633ML
Zoro #
G5285196
UPC #
729440478285
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Overall Length
270mm
Size
33mm
Details
Item
Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Extended Depth
Material
Chrome Molybdenum Alloy Steel
Description
Socket,1 In.Dx33mm,Extended Dept.h
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.