10PC GENERAL SERVICE CHISEL SET .401 SHANK
- Mfr # CS110
- Zoro # G5289125
product price:Â
$
81.55
/ea
Key Features
Impact Rated
No
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS110
- Zoro #
- G5289125
- UPC #
- 838780007380
- Country of Origin
- Taiwan, Province of China
Details
- Item
- General Service Chisel Set,401,10pcs.
- Impact Rated
- No
- Primary Material Application
- Concrete, Masonry
- Measurement System
- Fractional Inch
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- Steel
- Shank Type - Machining
- Straight
- Cutting Direction
- Right Hand
- Product Type
- General Service Chisel Set,401,10pcs.
Description
General Service Chisel Set,401,10pcs., Shank Type - Machining Straight, Measurement System Fractional Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.