Zoro Homepage

1/2" Drive, 1-1/16" Size, 6-Point Deep, SAE Socket

  • Mfr # 2034UD

  • Zoro # G4647676


product price: $45.35
/ea

Key Features

Drive Size
1/2"
Size
1-1/16"
Overall Length
3.54"
SAE or Metric
SAE
Output Type
6-Point Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2034UD
Zoro #
G4647676
UPC #
729440466381
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-1/16"
Overall Length
3.54"
Socket Depth
.98"
Socket Size
1.5"
Bolt Clearance Depth "C" Size
1.57"
Drive End "A" Size
1.26"

Details

SAE or Metric
SAE
Output Type
6-Point Deep

Description

Soc 1-1/16 1/2D Imp Univ 6Pt Dp Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.