Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 1-1/16 Size, SAE Socket, 6 Points

  • Mfr # 2034U

  • Zoro # G5284146


product price: $32.65
/ea

Key Features

Drive Size
1/2"
Size
1-1/16
Overall Length
2.56"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2034U
Zoro #
G5284146
UPC #
729440466374
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-1/16
Overall Length
2.56"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Universal Impact
Category Type
Impact Socket

Description

Impact Socket,1-1/16 In.,1/2 In.D,Univ 6pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.