
1/2" Drive, 1-1/8" Size, SAE Socket, 6 Points, 1-1/8", 1/2"D, 6pt., D
Mfr # 2036UD
Zoro # G5280661
product price: $39.49
/eaKey Features
Size
1-1/8"
Overall Length
3.54"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2036UD
Zoro #
G5280661
UPC #
729440466497
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-1/8"
Overall Length
3.54"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Length Universal Impact
Category Type
Impact Socket
Tether Ready
No
Product Type
Impact Socket,1-1/8",1/2"D,6pt.,D
Description
Impact Socket,1-1/8 In.,1/2 In.D,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.