Zoro Homepage

1/2'' Drive, 1-3/16" Size, 12-Point Std, SAE Socket

  • Mfr # 2138U

  • Zoro # G4650415


product price: $34.85
/ea

Key Features

Drive Size
1/2''
Size
1-3/16"
Overall Length
2.83"
SAE or Metric
SAE
Socket Depth
.79"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2138U
Zoro #
G4650415
UPC #
729440468460
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2''
Size
1-3/16"
Overall Length
2.83"
Socket Depth
.79"
Socket Size
1.65"
Drive End "A" Size
1.26"
Bolt Clearance Depth "C" Size
.91"

Details

SAE or Metric
SAE
Output Type
12-Point Std

Description

Soc 1-3/16 1/2D Imp Univ 12Pt Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.