Zoro Homepage

1/2" Drive, 1-5/16 Size, SAE Socket, 6 Points

  • Mfr # 2042D

  • Zoro # G5278677


product price: $30.35
/ea

Key Features

Drive Size
1/2"
Size
1-5/16
Overall Length
3.54"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042D
Zoro #
G5278677
UPC #
729440466633
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-5/16
Overall Length
3.54"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Category Type
Impact Socket
Tether Ready
No
Product Type
Impact Socket,1-5/16",1/2"D,6pt. D

Description

Made of chrome molybdenum alloy steel, the Grey pneumatic 2042d soc 1-5/16 1/2d imp 6pt dp is an impact socket that is built to last. This deep impact socket has a chrome plated finish for corrosion resistance. It has a drive size of 1/2" and an overall length of 3.54". The SAE measurement type makes it easy to find the right fit for your vehicle or machine. The six point feature provides increased contact area for greater torque transfer and prevents rounding off fasteners. For your next project, make sure you have this quality tool on hand with the Grey pneumatic 2042d soc 1-5/16 1/2d imp 6pt dp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.