Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 1-7/16 Size, SAE Socket, 6 Points

  • Mfr # 2046D

  • Zoro # G5277977


product price: $29.75
/ea

Key Features

Drive Size
1/2"
Size
1-7/16
Overall Length
3.54"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2046D
Zoro #
G5277977
UPC #
729440466695
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-7/16
Overall Length
3.54"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Category Type
Impact Socket
Tether Ready
No
Product Type
Impact Socket,1-7/16",1/2"D,6pt. D

Description

Impact Socket,1-7/16 In.,1/2 In.D,6pt. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.