
1/2" Drive, 1" Size, SAE Socket, 12 Points
Mfr # 2132U
Zoro # G7027233
product price: $31.39
/eaKey Features
Drive Size
1/2"
Overall Length
2.56"
SAE or Metric
SAE
Number of Points
12
Category Type
Universal Joints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132U
Zoro #
G7027233
UPC #
00729440468286
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1"
Overall Length
2.56"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Category Type
Universal Joints
Socket Type
Standard Length Universal Impact
Material
Chrome Molybdenum Alloy Steel
Description
Stndrd Univesal Socket,12Pnt,1/2 In.Dr X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.