Zoro Homepage

1/2" Drive, 11/16" Size, SAE Socket, 6 Points, 11/16", 1/2"D, 6pt.

  • Mfr # 2022R

  • Zoro # G5284240


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Drive Size
1/2"
Size
11/16"
Overall Length
1.50"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022R
Zoro #
G5284240
UPC #
729440465414
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
11/16"
Overall Length
1.50"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Length Impact

Description

Impact Socket,11/16 In.,1/2 In.D,6pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.