Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 11/16 Size, SAE Socket, 6 Points, 11/16", 1/2"D, 6pt. D, Black

  • Mfr # 2022XD

  • Zoro # G5284207


product price: $24.07
/ea

Key Features

Drive Size
1/2"
Size
11/16
Overall Length
5.00"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022XD
Zoro #
G5284207
UPC #
729440465476
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
11/16
Overall Length
5.00"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Extra-Deep Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket

Description

Impact Socket,11/16 In.,1/2 In.D,6pt. D,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.