
1/2" Drive, 11/16 Size, SAE Socket, 6 Points, 11/16", 1/2"D, Hex
Mfr # 2922F
Zoro # G5284161
product price: $19.95
/eaKey Features
Overall Length
2.95"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2922F
Zoro #
G5284161
UPC #
729440470586
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
11/16
Overall Length
2.95"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Hex
Category Type
Hex Socket
Tether Ready
No
Product Type
Impact Socket,11/16",1/2"D,Hex
Description
Impact Socket,11/16 In.,1/2 In.D,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.