
1/2" Drive, 11/16 Size, SAE Socket, 8 Points
Mfr # 2522S
Zoro # G5284189
product price: $10.25
/eaKey Features
Drive Size
1/2"
Overall Length
1.50"
SAE or Metric
SAE
Number of Points
8
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2522S
Zoro #
G5284189
UPC #
729440469412
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
11/16
Overall Length
1.50"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Length Impact
Description
Impact Socket,11/16 In.,1/2 In.D,8pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.