This item is Discontinued.

Grey Pneumatic 1/2" Drive, 12-Point Metric Socket 82135MD

This item is Discontinued.

Grey Pneumatic

1/2" Drive, 12-Point Metric Socket (Discontinued)

Mfr # 82135MD
Zoro # G002548729
UPC # 729440000000
Country of Origin Unknown
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82135MD
Zoro #
G002548729
UPC #
729440000000
Country of Origin
Unknown

Dimensions

Drive Size
1/2"
Size Metric
35 mm

Details

SAE or Metric
Metric
Output Type
12-Point
Bolt Clearance Style
Deep

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.