Zoro Homepage

1/2" Drive, 12mm Size, Metric Socket, 6 Points, 12mm, 1/2"D, Impact, 6pt., D

  • Mfr # 2012MD

  • Zoro # G5280110


product price: $9.69
/ea

Key Features

Drive Size
1/2"
Size
12mm
Overall Length
83mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012MD
Zoro #
G5280110
UPC #
729440464226
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
12mm
Overall Length
83mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Tether Ready
No
Product Type
Socket,12mm,1/2"D,Impact,6pt.,D

Description

Socket,12mm,1/2 In.D,Impact,6pt.,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.