1/2" Drive, 12mm Size, Metric Socket, 6 Points, 12mm, 1/2"D, Impact, 6pt., Short
Mfr # 2012M
Zoro # G5280095
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Size
12mm
Overall Length
38mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012M
Zoro #
G5280095
UPC #
729440464219
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
12mm
Overall Length
38mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Description
Socket,12mm,1/2 In.D,Impact,6pt.,Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.