
1/2" Drive, 12mm Size, Metric Socket, 6 Points, Stnd Unvrsl Socket- 12Pt, 1/2"Dr, X 12mm
Mfr # 2112UM
Zoro # G7027251
product price: $21.75
/eaKey Features
Drive Size
1/2"
Overall Length
65mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length Universal Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2112UM
Zoro #
G7027251
UPC #
00729440467326
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
12mm
Overall Length
65mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length Universal Impact
Category Type
Universal Joints
Material
Chrome Molybdenum Alloy Steel
Description
Stnd Unvrsl Socket- 12Pt,1/2 In.Dr X 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.