Zoro Homepage

1/2" Drive, 13mm 6-Point; Deep Metric Socket

  • Mfr # GP2013MD

  • Zoro # G901971079


product price: $9.95
/ea

Key Features

Size
13mm
Overall Length
83 mm
SAE or Metric
Metric
Socket Sizes
20 mm
Output Type
6-Point; Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP2013MD
Zoro #
G901971079
UPC #
729440464356
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
13mm
Overall Length
83 mm
Socket Sizes
20 mm
Bolt Clearance Depth "C" Size
66 mm
Hex Depth "D" Size
14 mm
Drive End "A" Size
24 mm
Size Metric1
13 mm

Details

SAE or Metric
Metric
Output Type
6-Point; Deep
Hook and Loop Shape
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.