Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 15mm Size, 6 pt., Metric Socket, 6 Points

  • Mfr # 2015UMD

  • Zoro # G5278318


product price: $23.86
/ea

Key Features

Drive Size
1/2"
Size
15mm
Overall Length
90mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015UMD
Zoro #
G5278318
UPC #
729440464615
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
15mm
Overall Length
90mm
Socket Depth
20mm

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Drive Type
Hex
Material
Chrome Molybdenum Alloy Steel
Tether Capable
Not Tether Capable
Output Type
6 pt.
Socket Type
Deep Length Universal Impact
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,15mm,1/2"D,Impact,6pt.,D

Description

Socket,15mm,1/2 In.D,Impact,6pt.,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.