Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 18mm Size, Metric Socket, 6 Points, 18mm, 1/2"D, Impact, 6pt., D

  • Mfr # 2018UMD

  • Zoro # G5277581


product price: $25.49
/ea

Key Features

Drive Size
1/2"
Size
18mm
Overall Length
90mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018UMD
Zoro #
G5277581
UPC #
729440464998
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
18mm
Overall Length
90mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Deep Length Universal Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel

Description

Socket,18mm,1/2 In.D,Impact,6pt.,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.