Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 19mm; 21mm Size, Metric Socket, 6 Points, 19mmx21mm, 1/2"D, Hex

  • Mfr # 2392D

  • Zoro # G5277198


product price: $13.99
/ea

Key Features

Drive Size
1/2"
Size
19mm; 21mm
Overall Length
2.99"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2392D
Zoro #
G5277198
UPC #
729440469184
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
19mm; 21mm
Overall Length
2.99"

Details

Item
Hex Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Thin Wall Impact
Category Type
Hex Socket

Description

Socket,19mmx21mm,1/2 In.D,Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.