1/2" Drive, 19mm; 21mm Size, Metric Socket, 6 Points, Flip 19mmx21mm, 1/2"D
Mfr # 2192DT
Zoro # G5277207
product price: $14.81
/eaKey Features
Drive Size
1/2"
Size
19mm; 21mm
Overall Length
2.99"
SAE or Metric
Metric
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2192DT
Zoro #
G5277207
UPC #
729440468743
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
19mm; 21mm
Overall Length
2.99"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Extra-Thin Wall Wheel Service Impact
Category Type
Impact Socket
Tether Ready
No
Product Type
Flip Impact Socket,19mmx21mm,1/2"D
Description
Flip Impact Socket,19mmx21mm,1/2 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.