Zoro Homepage

1/2" Drive, 2" SAE Socket, 6 Points, 1/2"Dx2", Standard

  • Mfr # 2064R

  • Zoro # G5284819


product price: $49.29
/ea

Key Features

Size
2"
Finish
Chrome plated
Overall Length
2.76"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064R
Zoro #
G5284819
UPC #
729440466909
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
2"
Overall Length
2.76"

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,1/2"Dx2",Standard

Description

Socket,1/2 In.Dx2 In.,Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.