
1/2" Drive, 20mm Size, Metric Socket, 12 Points, 20mm, 1/2"D, Impact, 12pt.
Mfr # 2120M
Zoro # G5277155
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Overall Length
38mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2120M
Zoro #
G5277155
UPC #
729440467760
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
20mm
Overall Length
38mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Length Impact
Tether Ready
No
Product Type
Socket,20mm,1/2"D,Impact,12pt.
Description
Socket,20mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.