
1/2" Drive, 21mm Size, Metric Socket, 12 Points, 21mm, 1/2"D, Impact, 12pt., D
Mfr # 2121MD
Zoro # G5275649
product price: $12.49
/eaKey Features
Overall Length
83mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2121MD
Zoro #
G5275649
UPC #
729440467821
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
21mm
Overall Length
83mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Socket Type
Impact Deep
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Description
Socket,21mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.