
1/2" Drive, 22mm Size, Metric Socket, 6 Points, Deep Socket Unvrsl 1/2"Dr, X 22mm
Mfr # 2022UMD
Zoro # G7027349
product price: $30.39
/eaKey Features
Drive Size
1/2"
Overall Length
90mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2022UMD
Zoro #
G7027349
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
22mm
Overall Length
90mm
Details
Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Length Universal Impact
Category Type
Universal Joints
Description
Deep Socket Unvrsl Socket,1/2 In.Dr X 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.