Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 23 mm Size, 12-Point Deep, Metric Socket

  • Mfr # 2123MD

  • Zoro # G4654125


product price: $13.75
/ea

Key Features

Drive Size
1/2"
Size
23 mm
Overall Length
90 mm
SAE or Metric
Metric
Output Type
12-Point Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2123MD
Zoro #
G4654125
UPC #
729440467920
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
23 mm
Overall Length
90 mm
Socket Depth
24 mm
Socket Size
32 mm
Drive End "A" Size
32 mm
Bolt Clearance Depth "C" Size
73 mm

Details

SAE or Metric
Metric
Output Type
12-Point Deep
Shape
II

Description

Soc 23Mm 1/2D Imp 12Pt Dp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.