
1/2" Drive, 23mm Size, Metric Socket, 12 Points
Mfr # 2123M
Zoro # G5275140
product price: $8.49
/eaSold in multiples of 2 for $16.98
Key Features
Overall Length
38mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2123M
Zoro #
G5275140
UPC #
729440467913
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
23mm
Overall Length
38mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Description
Socket,23mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.