
1/2" Drive, 23mm Size, Metric Socket, 6 Points, 23mm, 1/2"D, Impact, 6pt.
Mfr # 2023M
Zoro # G5275131
product price: $9.15
/eaSold in multiples of 2 for $18.30
Key Features
Size
23mm
Overall Length
38mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2023M
Zoro #
G5275131
UPC #
729440465490
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
23mm
Overall Length
38mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Description
Socket,23mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.