Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth

  • Mfr # 21024BRQ

  • Zoro # G5287637


product price: $69.35
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
24
Weight
1.71 lb.
Repair Kit
2000RK
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21024BRQ
Zoro #
G5287637
UPC #
838780001906
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Quick Release Ratchet,1/2"D,24 Tooth
Number of Geared Teeth
24
Weight
1.71 lb.
Repair Kit
2000RK
Number of Pieces
1
Tether Capable
Not Tether Capable
System of Measurement
Inch
Handle
Ergonomic Comfort Grip

Description

Quick Release Ratchet,1/2 In.D,24 Tooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.