
1/2" Drive, 27mm Size, Metric Socket, 12 Points, 27mm, 1/2"D, Impact, 12pt.
Mfr # 2127M
Zoro # G5274571
product price: $12.45
/eaKey Features
Overall Length
50mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2127M
Zoro #
G5274571
UPC #
729440468088
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
27mm
Overall Length
50mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Socket Type
Standard Length Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,27mm,1/2"D,Impact,12pt.
Description
Socket,27mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.