Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 29 mm Size, 8 mm Socket

  • Mfr # 2019MDG

  • Zoro # G002678778


product price: $31.49
/ea

Key Features

Drive Size
1/2"
Size
19 mm
Overall Length
78 mm
SAE or Metric
Metric
Output Type
6-Point Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2019MDG
Zoro #
G002678778
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
19 mm
Overall Length
78 mm
Socket Size
29 mm
Socket Depth
8 mm
Bolt Clearance Depth "C" Size
61 mm
Drive End "A" Size
30 mm

Details

SAE or Metric
Metric
Output Type
6-Point Deep
Shape
I

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.