
1/2" Drive, 30mm Size, Metric Socket, 6 Points, 30mm, 1/2"D, Impact, 6pt., D, Blk
Mfr # 2030XMD
Zoro # G5273086
product price: $45.75
/eaKey Features
Size
30mm
Overall Length
127mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2030XMD
Zoro #
G5273086
UPC #
729440466152
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
30mm
Overall Length
127mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Extra-Deep Impact
Category Type
Impact Socket
Description
Socket,30mm,1/2 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.