
1/2" Drive, 33mm Size, Metric Socket, 12 Points, 33mm, 1/2"D, Impact, 12pt., D
Mfr # 2133MD
Zoro # G5272745
product price: $21.58
/eaKey Features
Overall Length
90mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2133MD
Zoro #
G5272745
UPC #
729440468309
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
33mm
Overall Length
90mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,33mm,1/2"D,Impact,12pt.,D
Description
Socket,33mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.