
1/2" Drive, 3/4; 13/16 Size, SAE Socket, 6 Points, 3/4x13/16", 1/2"D, Univ Hex
Mfr # 2146DT
Zoro # G5273521
product price: $13.89
/eaKey Features
Overall Length
2.99"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2146DT
Zoro #
G5273521
UPC #
729440468606
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
3/4; 13/16
Overall Length
2.99"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Hex Socket
Socket Type
Extra-Thin Wall Wheel Service Impact
Tether Ready
No
Product Type
Impact Socket,3/4x13/16",1/2"D,Univ Hex
Description
Impact Socket,3/4x13/16 In.,1/2 In.D,Univ Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.