Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 3/4" Size, SAE Socket, 6 Points, 3/4", 1/2"D, 6pt., D Tw, Blk

  • Mfr # 2024DT

  • Zoro # G5274160


product price: $17.25
/ea

Key Features

Drive Size
1/2"
Size
3/4"
Overall Length
3.07"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2024DT
Zoro #
G5274160
UPC #
729440465582
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
3/4"
Overall Length
3.07"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Extra-Thin Wall Wheel Service Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Impact Socket,3/4",1/2"D,6pt.,D Tw,Blk

Description

Impact Socket,3/4 In.,1/2 In.D,6pt.,D Tw,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.