
1/2" Drive, 39mm Metric Socket, 12 Points, Deep, 1/2" Drive, 39mm
Mfr # 2139MD
Zoro # G6998238
product price: $29.83
/eaKey Features
Drive Size
1/2"
Overall Length
93mm
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2139MD
Zoro #
G6998238
UPC #
00729440468477
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
39mm
Overall Length
93mm
Details
Item
Deep Socket
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Length Impact
Description
Socket,Deep,12 pt.,1/2 In. Drive,39mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.