
1/2" Drive, 5/8" Size, SAE Socket, 6 Points, Extra-Deep, 1/2" Drive, 5/8
Mfr # 2020XD
Zoro # G6998107
product price: $27.19
/eaKey Features
Drive Size
1/2"
Overall Length
5"
SAE or Metric
SAE
Number of Points
6
Socket Type
Extra-Deep Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2020XD
Zoro #
G6998107
UPC #
00689306315324
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
5/8"
Overall Length
5"
Details
Item
Deep Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Extra-Deep Impact
Material
Chrome Molybdenum Alloy Steel
Description
Socket,Extra-Deep,1/2 In. Drive,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.