
1/2" Drive, 5/8 Size, SAE Socket, 8 Points, 5/8", 1/2"D, 8pt. D
Mfr # 2520SD
Zoro # G5271640
product price: $18.75
/eaKey Features
Drive Size
1/2"
Overall Length
3.27"
SAE or Metric
SAE
Number of Points
8
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2520SD
Zoro #
G5271640
UPC #
729440469405
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
5/8
Overall Length
3.27"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Tether Ready
No
Product Type
Impact Socket,5/8",1/2"D,8pt. D
Description
Impact Socket,5/8 In.,1/2 In.D,8pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.