Zoro Homepage

1/2" Drive, 6-Point SAE Socket, 1/2" Drive x 13/16" Deep Duo-Socket - 6 Point

  • Mfr # 82026D

  • Zoro # G802548707


product price: $26.89
/ea

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Size SAE
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82026D
Zoro #
G802548707
UPC #
729440000000
Country of Origin
Unknown

Dimensions

Drive Size
1/2"
Size SAE
13/16"

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.