Zoro Homepage

1/2" Drive, 7/16 Size, SAE Socket, 6 Points, 7/16", 1/2"D, 6pt. D

  • Mfr # 2014D

  • Zoro # G5271108


product price: $10.99
/ea

Key Features

Size
7/16
Overall Length
3.27"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014D
Zoro #
G5271108
UPC #
729440464417
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
7/16
Overall Length
3.27"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact Deep
Tether Ready
No
Product Type
Impact Socket,7/16",1/2"D,6pt. D

Description

Impact Socket,7/16 In.,1/2 In.D,6pt. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.