
1/2" Drive, 7/8; 15/16 SAE Socket, 6 Points
Mfr # 2349D
Zoro # G5268280
product price: $17.65
/eaKey Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Thin Wall Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2349D
Zoro #
G5268280
UPC #
729440469160
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
7/8; 15/16
Overall Length
3.27"
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Thin Wall Impact
Description
TW Flip Socket,1/2 In.Dx7/8 In.,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.