Zoro Homepage

1/2" Drive, 7mm Size, Metric Socket, 6 Points

  • Mfr # 2907M

  • Zoro # G5270688


product price: $20.29
/ea

Key Features

Overall Length
75mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Impact Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907M
Zoro #
G5270688
UPC #
729440469801
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
7mm
Overall Length
75mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Impact Hex
Material
Chrome Molybdenum Alloy Steel
Category Type
Hex Socket
Tether Ready
No
Product Type
Socket,7mm,1/2"D,Impact,Hex

Description

Socket,7mm,1/2 In.D,Impact,Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.