
1/2" Drive, 9/16 Size, SAE Socket, 6 Points
Mfr # 2018U
Zoro # G5270286
product price: $24.95
/eaKey Features
Size
9/16
Overall Length
2.56"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2018U
Zoro #
G5270286
UPC #
729440464967
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
9/16
Overall Length
2.56"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Universal Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Impact Socket,9/16",1/2"D,Univ 6pt.
Description
Impact Socket,9/16 In.,1/2 In.D,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.