This item is Discontinued.

Grey Pneumatic 1/2" Drive .94" Size, .47" Socket GRE2120R

This item is Discontinued.

Grey Pneumatic

1/2" Drive .94" Size, .47" Socket (Discontinued)

Mfr # GRE2120R
Zoro # G403768573
UPC # 729440467784
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRE2120R
Zoro #
G403768573
UPC #
729440467784
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
5/8"
Overall Length
1.5"
Socket Size
.94"
Socket Depth
.47"
Bolt Clearance Depth "C" Size
.83"
Drive End "A" Size
.94"

Details

SAE or Metric
SAE
Output Type
12-Point
Shape
I

Description

The impact socket features high torque drive. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.