
1/2" Drive, 9mm Size, Metric Socket, 6 Points
Mfr # 2909M
Zoro # G5270128
product price: $16.15
/eaKey Features
Overall Length
75mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2909M
Zoro #
G5270128
UPC #
729440469948
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
9mm
Overall Length
75mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Hex Socket
Socket Type
Impact Hex
Tether Ready
No
Product Type
Socket,9mm,1/2"D,Impact Hex
Description
Socket,9mm,1/2 In.D,Impact Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.